
€0.46/ pieceexcl. VAT
€0.56incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.46 | - |
25+ | €0.38 | 16.67% |
50+ | €0.33 | 27.08% |
100+ | €0.31 | 31.25% |
250+ | €0.28 | 37.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 004.010 DU |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |