Straight bushing Maintenance-free Steel /PTFE TUP 003.006 DU

  • ERIKS:12439986
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€0.38/ pieceexcl. VAT

€0.46incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.38

-

25+

€0.31

17.50%

50+

€0.28

25.00%

100+

€0.27

30.00%

500+

€0.24

37.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 003.006 DU
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
6 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free