
€0.36/ pieceexcl. VAT
€0.44incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.36 | - |
25+ | €0.31 | 13.16% |
50+ | €0.27 | 26.32% |
250+ | €0.24 | 34.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 003.005 DU |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |