
€0.33/ pieceexcl. VAT
€0.40incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.33 | - |
25+ | €0.28 | 14.29% |
50+ | €0.27 | 20.00% |
100+ | €0.24 | 28.57% |
500+ | €0.22 | 34.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 003.003 DU |
Shaft diameter | 3 mm |
Outer Diameter | 4.5 mm |
Width | 3 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |