
€54.61/ pieceexcl. VAT
€66.08incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €54.61 | - |
25+ | €45.32 | 17.01% |
50+ | €40.40 | 26.01% |
100+ | €37.13 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 150.060 DU INOX |
Shaft diameter | 150 mm |
Outer Diameter | 155 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |