
€58.62/ pieceexcl. VAT
€70.93incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.62 | - |
25+ | €48.64 | 17.02% |
50+ | €43.37 | 26.01% |
100+ | €39.85 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 095.100 DU INOX |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |