
€35.65/ pieceexcl. VAT
€43.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €35.65 | - |
25+ | €29.59 | 17.00% |
50+ | €26.39 | 25.98% |
100+ | €24.25 | 31.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 095.060 DU INOX |
Shaft diameter | 95 mm |
Outer Diameter | 100 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |