
€55.75/ pieceexcl. VAT
€67.46incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.75 | - |
25+ | €46.27 | 17.01% |
50+ | €41.26 | 25.99% |
100+ | €37.91 | 32.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 090.100 DU INOX |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |