
€33.94/ pieceexcl. VAT
€41.07incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.94 | - |
25+ | €28.17 | 17.02% |
50+ | €25.11 | 26.03% |
100+ | €23.09 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 090.060 DU INOX |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |