
€52.87/ pieceexcl. VAT
€63.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €52.87 | - |
25+ | €43.89 | 16.98% |
50+ | €39.12 | 26.00% |
100+ | €35.96 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 085.100 DU INOX |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |