
€32.21/ pieceexcl. VAT
€38.97incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €32.21 | - |
25+ | €26.74 | 16.96% |
50+ | €23.85 | 25.96% |
100+ | €21.90 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 085.060 DU INOX |
Shaft diameter | 85 mm |
Outer Diameter | 90 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |