
€50.00/ pieceexcl. VAT
€60.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €50.00 | - |
25+ | €41.50 | 17.01% |
50+ | €37.00 | 25.99% |
100+ | €34.01 | 31.98% |
250+ | €31.49 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 080.100 DU INOX |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |