
€47.12/ pieceexcl. VAT
€57.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.12 | - |
25+ | €39.12 | 16.98% |
50+ | €34.89 | 25.95% |
100+ | €32.06 | 31.96% |
250+ | €29.69 | 37.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 075.100 DU INOX |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |