
€28.77/ pieceexcl. VAT
€34.81incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.77 | - |
25+ | €23.87 | 17.01% |
50+ | €21.28 | 26.02% |
100+ | €19.57 | 31.97% |
250+ | €18.13 | 36.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 075.060 DU INOX |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |