
€27.06/ pieceexcl. VAT
€32.74incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.06 | - |
25+ | €22.45 | 17.03% |
50+ | €20.03 | 25.98% |
100+ | €18.41 | 31.95% |
250+ | €17.05 | 36.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 070.060 DU INOX |
Shaft diameter | 70 mm |
Outer Diameter | 75 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |