
€41.40/ pieceexcl. VAT
€50.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €41.40 | - |
25+ | €34.37 | 16.98% |
50+ | €30.64 | 26.00% |
100+ | €28.15 | 32.01% |
250+ | €26.08 | 37.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 065.100 DU INOX |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |