
€25.32/ pieceexcl. VAT
€30.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €25.32 | - |
25+ | €21.02 | 16.96% |
50+ | €18.74 | 25.97% |
100+ | €17.22 | 31.97% |
250+ | €15.96 | 36.96% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 065.060 DU INOX |
Shaft diameter | 65 mm |
Outer Diameter | 70 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |