
€23.61/ pieceexcl. VAT
€28.57incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.61 | - |
25+ | €19.60 | 16.98% |
50+ | €17.48 | 25.96% |
100+ | €16.06 | 31.99% |
250+ | €14.87 | 37.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 060.060 DU INOX |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |