
€16.15/ pieceexcl. VAT
€19.54incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.15 | - |
25+ | €13.40 | 17.06% |
50+ | €11.95 | 26.00% |
100+ | €10.97 | 32.06% |
250+ | €10.16 | 37.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 060.040 DU INOX |
Shaft diameter | 60 mm |
Outer Diameter | 65 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |