Straight bushing Maintenance-free Stainless steel /PTFE TUP 055.040 DU INOX

  • ERIKS:12440294
Image 1
The most important properties of DU dry bearings are:

  • Sliding surface made from a PTFE composite with a stainless steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€15.01/ pieceexcl. VAT

€18.16incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.01

-

25+

€12.45

17.09%

50+

€11.10

26.08%

100+

€10.21

31.96%

250+

€9.45

37.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 055.040 DU INOX
Shaft diameter
55 mm
Outer Diameter
60 mm
Width
40 mm
With collar
No
Material outer sheath
Stainless steel
Tread material
PTFE
Maintenance
Maintenance-free