
€17.01/ pieceexcl. VAT
€20.58incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €17.01 | - |
25+ | €14.11 | 17.04% |
50+ | €12.59 | 25.98% |
100+ | €11.57 | 31.96% |
250+ | €10.72 | 36.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.050 DU INOX |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |