
€13.85/ pieceexcl. VAT
€16.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.85 | - |
25+ | €11.50 | 17.01% |
50+ | €10.26 | 25.93% |
100+ | €9.43 | 31.89% |
250+ | €8.74 | 36.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 050.040 DU INOX |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |