
€14.96/ pieceexcl. VAT
€18.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.96 | - |
25+ | €12.43 | 16.95% |
50+ | €11.07 | 26.03% |
100+ | €10.16 | 32.06% |
250+ | €9.43 | 36.95% |
500+ | €8.98 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 045.050 DU INOX |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |