
€12.09/ pieceexcl. VAT
€14.63incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.09 | - |
25+ | €10.02 | 17.12% |
50+ | €8.96 | 25.92% |
100+ | €8.22 | 32.05% |
250+ | €7.63 | 36.92% |
500+ | €7.25 | 40.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 045.040 DU INOX |
Shaft diameter | 45 mm |
Outer Diameter | 50 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |