
€8.20/ pieceexcl. VAT
€9.92incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.20 | - |
25+ | €6.79 | 17.15% |
50+ | €6.06 | 26.07% |
100+ | €5.56 | 32.21% |
250+ | €5.16 | 37.08% |
500+ | €4.92 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 040.030 DU INOX |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |