
€5.65/ pieceexcl. VAT
€6.84incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.65 | - |
25+ | €4.70 | 16.81% |
50+ | €4.18 | 26.05% |
100+ | €3.85 | 31.93% |
250+ | €3.56 | 36.97% |
500+ | €3.40 | 39.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 040.020 DU INOX |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |