
€11.81/ pieceexcl. VAT
€14.29incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.81 | - |
25+ | €9.79 | 17.14% |
50+ | €8.74 | 25.99% |
100+ | €8.03 | 32.02% |
250+ | €7.44 | 37.01% |
500+ | €7.08 | 40.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.050 DU INOX |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |