
€9.58/ pieceexcl. VAT
€11.59incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.58 | - |
25+ | €7.93 | 17.16% |
50+ | €7.08 | 26.09% |
100+ | €6.51 | 32.04% |
250+ | €6.03 | 37.00% |
500+ | €5.75 | 39.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.040 DU INOX |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |