
€5.08/ pieceexcl. VAT
€6.15incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.08 | - |
25+ | €4.23 | 16.82% |
50+ | €3.78 | 25.61% |
100+ | €3.47 | 31.78% |
250+ | €3.21 | 36.82% |
500+ | €3.07 | 39.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.020 DU INOX |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |