
€8.88/ pieceexcl. VAT
€10.74incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.88 | - |
25+ | €7.36 | 17.11% |
50+ | €6.58 | 25.88% |
100+ | €6.03 | 32.09% |
250+ | €5.59 | 37.11% |
500+ | €5.32 | 40.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 032.040 DU INOX |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |