
€6.82/ pieceexcl. VAT
€8.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.82 | - |
25+ | €5.65 | 17.13% |
50+ | €5.04 | 26.18% |
100+ | €4.64 | 32.03% |
250+ | €4.30 | 36.91% |
500+ | €4.09 | 40.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 032.030 DU INOX |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |