
€8.41/ pieceexcl. VAT
€10.18incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.41 | - |
25+ | €6.98 | 16.95% |
50+ | €6.22 | 25.99% |
100+ | €5.73 | 31.86% |
250+ | €5.30 | 36.95% |
500+ | €5.06 | 39.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 030.040 DU INOX |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |