
€5.49/ pieceexcl. VAT
€6.64incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.49 | - |
25+ | €4.56 | 16.96% |
50+ | €4.07 | 25.95% |
100+ | €3.73 | 32.01% |
250+ | €3.47 | 36.85% |
500+ | €3.31 | 39.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 030.025 DU INOX |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |