
€6.13/ pieceexcl. VAT
€7.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.13 | - |
25+ | €5.08 | 17.05% |
50+ | €4.54 | 25.89% |
100+ | €4.16 | 32.09% |
250+ | €3.85 | 37.21% |
500+ | €3.69 | 39.84% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 028.030 DU INOX |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |