
€5.44/ pieceexcl. VAT
€6.58incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.44 | - |
25+ | €4.51 | 17.10% |
50+ | €4.02 | 26.18% |
100+ | €3.71 | 31.94% |
250+ | €3.42 | 37.17% |
500+ | €3.26 | 40.14% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 025.030 DU INOX |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |