
€2.21/ pieceexcl. VAT
€2.67incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.21 | - |
25+ | €1.85 | 16.31% |
50+ | €1.64 | 25.75% |
100+ | €1.52 | 31.33% |
250+ | €1.41 | 36.48% |
500+ | €1.33 | 39.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 025.010 DU INOX |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |