
€5.25/ pieceexcl. VAT
€6.35incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.25 | - |
25+ | €4.37 | 16.82% |
50+ | €3.90 | 25.86% |
100+ | €3.59 | 31.65% |
250+ | €3.33 | 36.71% |
500+ | €3.16 | 39.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 024.030 DU INOX |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |