
€3.71/ pieceexcl. VAT
€4.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.71 | - |
25+ | €3.09 | 16.67% |
50+ | €2.76 | 25.64% |
100+ | €2.52 | 32.05% |
250+ | €2.36 | 36.41% |
500+ | €2.23 | 39.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 024.020 DU INOX |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |