
€2.17/ pieceexcl. VAT
€2.63incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.17 | - |
25+ | €1.81 | 16.67% |
50+ | €1.60 | 26.32% |
100+ | €1.47 | 32.02% |
250+ | €1.36 | 37.28% |
500+ | €1.31 | 39.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 024.010 DU INOX |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |