
€4.92/ pieceexcl. VAT
€5.95incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.92 | - |
25+ | €4.09 | 16.99% |
50+ | €3.64 | 26.06% |
100+ | €3.35 | 31.85% |
250+ | €3.09 | 37.26% |
500+ | €2.95 | 40.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 022.030 DU INOX |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |