
€4.56/ pieceexcl. VAT
€5.52incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.56 | - |
25+ | €3.80 | 16.67% |
50+ | €3.37 | 26.04% |
100+ | €3.12 | 31.67% |
250+ | €2.88 | 36.88% |
500+ | €2.76 | 39.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 020.030 DU INOX |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |