
€2.69/ pieceexcl. VAT
€3.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.69 | - |
25+ | €2.23 | 16.96% |
50+ | €1.98 | 26.50% |
100+ | €1.83 | 31.80% |
250+ | €1.69 | 37.10% |
500+ | €1.62 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 016.020 DU INOX |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |