
€1.64/ pieceexcl. VAT
€1.98incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.64 | - |
25+ | €1.38 | 16.18% |
50+ | €1.22 | 26.01% |
100+ | €1.12 | 31.79% |
250+ | €1.05 | 36.42% |
500+ | €1.00 | 39.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 016.010 DU INOX |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |