
€1.60/ pieceexcl. VAT
€1.94incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.60 | - |
25+ | €1.33 | 16.67% |
50+ | €1.19 | 25.60% |
100+ | €1.09 | 31.55% |
250+ | €1.00 | 37.50% |
500+ | €0.95 | 40.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 015.010 DU INOX |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |