
€2.90/ pieceexcl. VAT
€3.51incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.90 | - |
25+ | €2.42 | 16.39% |
50+ | €2.17 | 25.25% |
100+ | €1.98 | 31.80% |
250+ | €1.83 | 36.72% |
500+ | €1.76 | 39.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 014.025 DU INOX |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |