
€2.61/ pieceexcl. VAT
€3.16incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.61 | - |
25+ | €2.19 | 16.36% |
50+ | €1.95 | 25.45% |
100+ | €1.79 | 31.64% |
250+ | €1.66 | 36.36% |
500+ | €1.57 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 012.025 DU INOX |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Stainless steel |
Tread material | PTFE |
Maintenance | Maintenance-free |