
€92.61/ pieceexcl. VAT
€112.06incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €92.61 | - |
25+ | €76.88 | 16.98% |
50+ | €68.54 | 25.98% |
100+ | €62.99 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 405.100 DX |
Shaft diameter | 405 mm |
Outer Diameter | 410 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |