
€73.65/ pieceexcl. VAT
€89.12incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.65 | - |
25+ | €61.13 | 17.00% |
50+ | €54.51 | 25.99% |
100+ | €50.09 | 31.99% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 380.100 DX |
Shaft diameter | 380 mm |
Outer Diameter | 385 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |