
€59.21/ pieceexcl. VAT
€71.64incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.21 | - |
25+ | €49.14 | 17.01% |
50+ | €43.82 | 25.99% |
100+ | €40.26 | 32.01% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | PM 300.080 DX |
Shaft diameter | 300 mm |
Outer Diameter | 305 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | POM |
Maintenance | Low-maintenance |