Straight bushing Low-maintenance Steel /POM PM 300.060 DX

  • ERIKS:12440779
Image 1
The most important properties of DX dry bearings are:

  • Sliding surface made from POM with a steel outer jacket
  • Bearings with a minimum of lubrication for grease-lubricated applications
  • Maintenance-free operation
  • Little wear
  • Best performance at relatively high loads and low speeds
Save to list

€41.92/ pieceexcl. VAT

€50.72incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.92

-

25+

€34.80

17.00%

50+

€31.02

26.01%

100+

€28.50

32.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
PM 300.060 DX
Shaft diameter
300 mm
Outer Diameter
305 mm
Width
60 mm
With collar
No
Material outer sheath
Steel
Tread material
POM
Maintenance
Low-maintenance